1/2 - 1/4 hp 1075 RPM 277V Electric Motor
1/2 - 1/4 hp 1075 RPM 277V Electric Motor
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 1.8, 2.2, 3.2
- Diameter:
- 5-3/5 in
- Fan Speeds:
- 3
- Horsepower:
- 1/2 - 1/4 hp
- Motor Enclosure:
- Open Ventilated
- Phase:
- Single Phase
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- Yes
- Volts:
- 277V