This product requires certification to purchase.

1/20 hp 1550 RPM 115V Fan Motor

Fasco Industries

1/20 hp 1550 RPM 115V Fan Motor

  • Fast #
  • Part #FD1124
  • Item #1685610
  • Manufacturer Part #FD1124
3.4 out of 5 Customer Rating
Brand image
Fasco Industries

1/20 hp 1550 RPM 115V Fan Motor

  • Fast #
  • Part #FD1124
  • Item #1685610
  • Manufacturer Part #FD1124
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Fan Speeds:
1
Horsepower:
1/20 hp
Product Type:
Fan Motor
RPM:
1550
RPM Range:
1400 and Above
Volts:
115V