1/6 hp 1625 RPM 115V Electric Blower Motor
1/6 hp 1625 RPM 115V Electric Blower Motor
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AMP:
- 2.1, 2.8, 3.8
- Diameter:
- 5-3/5
- Fan Speeds:
- 3
- Horsepower:
- 1/6 hp
- Motor Enclosure:
- Open Ventilated
- Phase:
- Single Phase
- Product Type:
- Condenser Motor
- RPM:
- 1625
- RPM Range:
- 1400 and Above
- UL Listed:
- Yes
- Volts:
- 115V