This product requires certification to purchase.

1/8 hp 1500 RPM 208/230V Electric Motor

Fasco Industries

1/8 hp 1500 RPM 208/230V Electric Motor

  • Fast #
  • Part #FD715
  • Item #7524555
  • Manufacturer Part #FD715
4 out of 5 Customer Rating
Brand image
Fasco Industries

1/8 hp 1500 RPM 208/230V Electric Motor

  • Fast #
  • Part #FD715
  • Item #7524555
  • Manufacturer Part #FD715
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
1.4
Diameter:
4 in
Horsepower:
1/8 hp
RPM:
1500
RPM Range:
1400 and Above
UL Listed:
Yes
Volts:
208/230V