1/3 hp 1075 RPM 208/230V Single Phase Condenser Motor
1/3 hp 1075 RPM 208/230V Single Phase Condenser Motor
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- PSC
- Rotation: REV
- Ball Bearing
Documents
Specifications
- AMP:
- 2.9
- Diameter:
- 5-3/5 in
- Fan Speeds:
- 1
- Horsepower:
- 1/3 hp
- Length:
- 6 in
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- Origin:
- Domestic
- Phase:
- Single Phase
- Product Type:
- Condenser Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- Yes
- Volts:
- 230V