1/4 hp 1075 RPM 115V Motor
1/4 hp 1075 RPM 115V Motor
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with furnaces
- Electrically reversible
- All angle mount
Specifications
- AMP:
- 2.6, 3.3, 4.8
- Diameter:
- 5-3/5 in
- Fan Speeds:
- 3
- Horsepower:
- 1/4 hp
- Motor Enclosure:
- Open
- Product Type:
- Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 115V