1/3 - 1/4 - 1/5 hp 1075 RPM 115V Single Phase Direct Drive Blower Motor
1/3 - 1/4 - 1/5 hp 1075 RPM 115V Single Phase Direct Drive Blower Motor
Package Quantity Info:
Each: 1Product Details
Product Details
- Electrically reversible
- All angle mount
- Permanent split capacitor
Specifications
- AMP:
- 5.9
- Blower Type:
- Direct Drive
- Diameter:
- 5-5/8 in
- Fan Speeds:
- 3
- Frame Size:
- 48
- Horsepower:
- 1/3 - 1/4 - 1/5 hp
- Motor Enclosure:
- Open Air Over (OAO)
- OEM Part:
- No
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 115V