1/8 hp 1075 RPM 208/230V Fan Motor
1/8 hp 1075 RPM 208/230V Fan Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All angle mount
- Permanent split capacitor
- Electrically reversible
Specifications
- AMP:
- 1.1, 1.5, 2.2
- Blower Type:
- Direct Drive
- Diameter:
- 5-3/5 in
- Fan Speeds:
- 3
- Frame Size:
- 5.6
- Horsepower:
- 1/8 hp
- Length:
- 5-1/2 in
- Motor Enclosure:
- Open
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Fan Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- Yes
- Volts:
- 208/230V