WINDOW Air Conditioner DD Blower Motor
WINDOW Air Conditioner DD Blower Motor
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- PSC
- Rotation: REV
- Sleeve Bearing
Documents
Specifications
- AMP:
- 1.5
- Diameter:
- 5-3/5 in
- Fan Speeds:
- 1
- Horsepower:
- 1/4 hp
- Length:
- 4 in
- Motor Enclosure:
- Open
- Origin:
- Domestic
- Phase:
- Single Phase
- Product Type:
- Reducer
- RPM:
- 1050
- RPM Range:
- 900-1150
- UL Listed:
- Yes
- Volts:
- 230V
- Weight:
- 11.2 lb