This product requires certification to purchase.

3/4 in. Brass NPT Shut Off Valve

FC Kingston

Model 305B 3/4 in. Brass NPT Shut Off Valve

  • Fast #
  • Part #K305B51
  • Item #1321081
  • Manufacturer Part #305B-5-1
4.3 out of 5 Customer Rating
Brand image
FC Kingston

Model 305B 3/4 in. Brass NPT Shut Off Valve

  • Fast #
  • Part #K305B51
  • Item #1321081
  • Manufacturer Part #305B-5-1
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Automotive, Car Washes, Liquid/Air Transfer, Air Control
Collection:
Model 305B
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Brass, Rubber
Material Type:
Buna-N
Maximum Temperature:
200
Recommended Valve Application:
Process Equipment
Valve Disc Material:
Buna-N
Valve Size:
3/4 in
Valve Type:
Shut Off Valve