7-1/2 x 4-1/2 in. Leak Detector System
7-1/2 x 4-1/2 in. Leak Detector System
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Latest generation ground microphone, giving the highest sound quality for accurate location of leaks on site
- Frequency analysis and frequency shifting enable the use of this tool in the most challenging environments and in low frequency (plastic pipe) situations
- Best in class sound quality
- Clear, multifunctional graphics
- Wireless capability for headphones or transfer of audio/configuration data to PC
- USB capability for data transfer and firmware updates
- Auto and manual filters
Specifications
- Application:
- Leak Detection
- Height:
- 7-1/2
- Length:
- 4-1/4
- NSF Certified:
- No
- Power Source:
- Battery
- Size:
- 7-1/2 in x 4-1/2 in x 2-3/10 in
- Smart Home Enabled:
- No
- Tool Type:
- Leak Detector System
- UL Listed:
- No
- Weight:
- 1.3
- Width:
- 2-3/10