A-Frame Ground Fault Locator
A-Frame Ground Fault Locator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Adjustable analog meter allows for easy comparisons of noise levels at neighboring access points
- Sensitivity of the meter can be adjusted for improved performance
- Manual volume control provides the user with the ability to set volume levels to enhance listening
- Meter is backlight allowing for nighttime operation
- Push-button on/off allows for easy operation with gloves
- Custom soft case with belt protects equipment
- Frequency Range: 30 Hz to 5 kHz
- Listen at various contact points to determine if the pipe is leaking
- Headphones are aviator quality, allowing for maximum performance [Bullet] Windproof housing on microphone enhances performance
Documents
Specifications
- Application:
- Leak Detection, Valves, Pipe Systems
- Battery Size:
- 9V
- NSF Certified:
- No
- Power Source:
- Battery
- Size:
- 6 in x 6 in
- Tool Type:
- Leak Noise Correlator