This product requires certification to purchase.

Liquid Leak Detector

FCS

Liquid Leak Detector

  • Fast #
  • Part #FLMIC
  • Item #7063503
  • Manufacturer Part #LMIC
3.1 out of 5 Customer Rating
Brand image
FCS

Liquid Leak Detector

  • Fast #
  • Part #FLMIC
  • Item #7063503
  • Manufacturer Part #LMIC
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Easy-to-use, low cost, combined electronic listening stick and ground microphone
  • Ideal for general leak sounding operations and can be fitted with either a tripod foot (for use as a ground microphone) or probe rods (for sounding at fittings or in soft ground)
  • Control unit is hand-held with a 'trigger' operation and a volume/sensitivity rotary control
  • LED indicates operation and battery status
  • Lightweight unit can be used to confirm the position of underground leaks audibly from ground level, sound pipe fittings penetrate soft ground to listen for leaks and carry out traditional acoustic surveys
  • Provides electrical insulation by inserting an acetal disc between the shaft and the hand-piece and adding insulation to the shaft for extra protection
  • Supplied with a hand held control unit, microphone unit with cable, tripod unit, 2 probe rods 1.25 ft each, AC adapter, headphones, carry bag and instruction manual
  • Requires Certification

Specifications

Application:
Leak Detection, Water
Material:
Plastic
Power Source:
Battery
Tool Type:
L-Mic System