1/2 - 3/4 in. Rubber Valve Repair Kit
1/2 - 3/4 in. Rubber Valve Repair Kit
Package Quantity Info:
Each: 1Product Details
Product Details
- Factory replacement parts
- No special tools required for changing parts
- All parts are made of high quality materials
- Fits 1/2 to 3/4 inch reduced pressure zone assembly
Documents
Specifications
- Brand Model Compatibility:
- RK-860/LF860/860U/LF860U/880/880U
- Depth:
- 1 in
- Height:
- 10 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Rubber
- Product Type:
- Complete Rubber Parts Kit
- UPC:
- 643925018912
- Valve Size:
- 1/2 in, 3/4 in
- Weight:
- 1/10 lb
- Width:
- 6-1/5 in