1/2 and 3/4 in. Poppet Valve Repair Kit
1/2 and 3/4 in. Poppet Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Factory replacement parts
- No special tools required for servicing
- All parts are made of high quality materials
- Fits 1/2 and 3/4 inch pressure vacuum breaker
Documents
Specifications
- Brand Model Compatibility:
- RK-765
- Depth:
- 1-1/5 in
- Height:
- 1-1/5 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Product Type:
- Poppet Kit
- UPC:
- 643925003499
- Valve Size:
- 1/2 in, 3/4 in
- Weight:
- 1/100 lb
- Width:
- 1-1/5 in