1-1/2 - 2 in. Check Spring Kit
1-1/2 - 2 in. Check Spring Kit
Package Quantity Info:
Each: 1Product Details
Product Details
- Factory replacement parts
- No special tools required for servicing
- Fits first and second check of a 1 1/2 and 2 inch double check valve assembly
- Fits the second check only of a 1 1/2 and 2 inch reduced pressure zone assembly
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Brand Model Compatibility:
- RK-805Y/825Y/825YA
- Depth:
- 2-1/10 in
- FM Approved:
- No
- Height:
- 7 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Product Type:
- Check Spring Kit
- UL Listed:
- No
- UPC:
- 643925002805
- Valve Size:
- 1-1/2 in - 2 in
- Weight:
- 1/100 lb
- Width:
- 2-1/10 in