1-1/2 - 2 in. Check Valve Repair Kit
1-1/2 - 2 in. Check Valve Repair Kit
Package Quantity Info:
Each: 1Product Details
Product Details
- Factory replacement parts
- No special tools required for servicing
- All parts are made of high quality materials
- Fits 1 1/2 and 2 inch pressure vacuum breaker
Documents
Specifications
- Brand Model Compatibility:
- RK-765
- Depth:
- 1 in
- Height:
- 10-1/2 in
- Product Type:
- Check Kit
- UPC:
- 643925003611
- Valve Size:
- 1-1/2 in, 2 in
- Weight:
- 9/25 lb
- Width:
- 6 in