1-1/2 and 2 in. Bonnet Valve Repair Kit
1-1/2 and 2 in. Bonnet Valve Repair Kit
Package Quantity Info:
Each: 1Product Details
Product Details
- Factory replacement parts
- No special tools required for servicing
- All parts are made of high quality materials
- Fits 1 1/2 and 2 inch pressure vacuum breaker
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Brand Model Compatibility:
- RK-765
- Depth:
- 2-3/4 in
- Height:
- 11-1/2 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Product Type:
- Bonnet Kit
- UPC:
- 643925003246
- Valve Size:
- 1-1/2 in, 2 in
- Weight:
- 2-7/10 lb
- Width:
- 9-1/2 in