1-1/2 in. Bronze Reduced Pressure Zone Assembly with Quarter-Turn Ball Valve
1-1/2 in. Bronze Reduced Pressure Zone Assembly with Quarter-Turn Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
- Alert features available with add-on sensor connection kit
- Bronze body
- Modular relief valve and check valves for easy maintenance
- Quarter turn shutoff valves
Specifications
- BAA Compliant:
- No
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Material:
- Bronze
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Type:
- F825YAQTFSJ
- UL Listed:
- No
- UPC:
- 643925581713
- Valve Body Material:
- Bronze
- Valve Body Style:
- N Pattern
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Nitrile
- Valve Size:
- 1-1/2 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 37.07
- Width:
- 12-99/100