1-1/2 x 2 in. Release Valve Rubber Kit
1-1/2 x 2 in. Release Valve Rubber Kit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Factory replacement parts
- No special tools required for servicing
- All parts are made of high quality materials
- Fits 1 1/2 and 2 inch reduced pressure zone assembly
Documents
Specifications
- BAA Compliant:
- No
- Brand Model Compatibility:
- RK-825Y
- Depth:
- 1/2
- Height:
- 1/2
- Material:
- Rubber
- Product Type:
- Relief Valve Rubber
- UPC:
- 643925003550
- Valve Size:
- 1-1/2 in, 2 in
- Weight:
- 2/5
- Width:
- 6