1-1/2 x 2 in. Seat Ring Kit for 825Y and 825YA Series Reduced Pressure Backflow Preventers
1-1/2 x 2 in. Seat Ring Kit for 825Y and 825YA Series Reduced Pressure Backflow Preventers
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Factory replacement parts
- No special tools required for servicing
- All parts are made of high quality materials
- Fits 1 1/2 and 2 inch reduced pressure zone assembly
Specifications
- BAA Compliant:
- No
- Brand Model Compatibility:
- RK-825Y/825YA
- FM Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- Seat Ring Kit
- UL Listed:
- No
- UPC:
- 643925003949
- Valve Size:
- 1-1/2 in, 2 in
- Weight:
- 3/10