1-1/2 - 2 in. Check Spring Kit
1-1/2 - 2 in. Check Spring Kit
Package Quantity Info:
Each: 1Product Details
Product Details
- Factory replacement part
- No special tools required for servicing
- Made of high quality materials
- Genuine and original FEBCO part
Documents
Specifications
- BAA Compliant:
- No
- Brand Model Compatibility:
- RK-825Y
- FM Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- Check Spring, Inlet
- UL Listed:
- No
- UPC:
- 643925002836
- Valve Size:
- 1-1/2 in - 2 in
- Weight:
- 43/100