1-1/2 - 2 in. Check Kit, Disc and O-ring
1-1/2 - 2 in. Check Kit, Disc and O-ring
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No special tools required for servicing
- All parts are made of high quality materials
- Factory replacement parts
- Fits 1 1/2 and 2 inch double check valve assembly
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- RK-805/825Y/825YA
- Depth:
- 9 in
- FM Approved:
- No
- Height:
- 3 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Product Type:
- Check Kit, Disc, O-Ring
- UL Listed:
- No
- Valve Size:
- 1-1/2 in - 2 in
- Weight:
- 63/100 lb
- Width:
- 6 in