1-1/4 - 1-1/2 in. Rubber Valve Repair Kit
1-1/4 - 1-1/2 in. Rubber Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No special tools required for changing parts
- All parts are made of high quality materials
- Factory replacement parts
- Fits 1 1/4 to 2 inch reduced pressure zone assembly
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- RK-860/LF860/860U/LF860U/880/880U
- Depth:
- 1-1/5 in
- Height:
- 10-1/2 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Rubber
- Product Type:
- Complete Rubber Parts Kit
- Valve Size:
- 2 in
- Weight:
- 3/20 lb
- Width:
- 6-3/10 in