1-1/4 - 2 in. Check Kit
1-1/4 - 2 in. Check Kit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Factory replacement parts
- No special tools required for changing parts
- All parts are made of high quality materials
- Fits 1 1/4 to 2 inch double check valve assembly and reduced pressure zone assembly
Documents
Specifications
- Brand Model Compatibility:
- RK-850/850U/860/860U/880
- Depth:
- 3 in
- FM Approved:
- No
- Height:
- 9 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Product Type:
- Check Kit
- UL Listed:
- No
- UPC:
- 643925018875
- Valve Size:
- 1-1/4 in - 2 in
- Weight:
- 7/20 lb
- Width:
- 6 in