This product requires certification to purchase.

1 and 1-1/4 in. Rubber Valve Repair Kit

FEBCO

1 and 1-1/4 in. Rubber Valve Repair Kit

  • Fast #
  • Part #F905021
  • Item #689180
  • Manufacturer Part #905021
5 out of 5 Customer Rating
Brand image
FEBCO

1 and 1-1/4 in. Rubber Valve Repair Kit

  • Fast #
  • Part #F905021
  • Item #689180
  • Manufacturer Part #905021
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Factory replacement parts
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Fits 1 and 1 1/4 inch pressure vacuum breaker
  • Requires Certification

Documents

Dimensions & Measurements
Depth
19/50 in
Height
10-1/2 in
Valve Size
1 in, 1-1/4 in
Weight
1/20 lb
Width
6-1/4 in
Characteristics & Features
Brand Model Compatibility
RK-765
Material
Rubber
Warranty & Product Information
BAA Compliant
No
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
Product Type
Repair Kit
UPC
643925003338