1 in. Cast Copper Silicon Alloy NPT 175 psi Backflow Preventer
This product has been replaced by
Manufacturer Part #T683040
LF850 1 in. Cast Copper Silicon Alloy NPT 175 psi Backflow Preventer
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lead free construction
- Modular compact design
- Replaceable seats and seat discs
- Top entry
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1, ANSI C510 1992
- AWWA:
- AWWA C-510 1992
- CSA Certified:
- CSA B64.5
- Collection:
- LF850
- End Connection 1:
- FNPT
- End Connection 2:
- NPT
- End Connections:
- FNPT x NPT
- FM Approved:
- No
- Height:
- 3-93/100 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF Certified:
- No
- Pressure - Maximum:
- 175 psi
- UL Listed:
- No
- UPC:
- 098268455564
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Seat Material:
- Plastic
- Valve Size:
- 1 in
- Valve Type:
- Backflow Preventer
- Weight:
- 6-22/25 lb
- Width:
- 5-51/100 in