1 in. Bronze Vacuum, Breaker Backflow Preventer Quarter Turn with Freeze Sensor
1 in. Bronze Vacuum, Breaker Backflow Preventer Quarter Turn with Freeze Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TN
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TN
Product Details
Product Details
- Includes a freeze sensor for use with SentryPlus Alert technology to signal facility personnel when temperature nears and reaches the freezing point
- Available freeze sensor connection kit to activate a monitoring system that trigger alerts for low and freezing temperatures
- Bronze body for durability
- Designed for minimum head loss
- Freeze alerts feature available with add-on connection kit for Wi-Fi networks, building management systems (BMS), and irrigation management systems (IMS)
- Plastic bonnet protects valve body from freeze damage
- Internal parts serviceable in line from top of unit
- Maximum pressure of 150 psi
Specifications
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Material:
- Bronze
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Type:
- F765QTFZPVBG
- UL Listed:
- No
- UPC:
- 643925582987
- Valve Body Material:
- Bronze
- Valve Body Style:
- N Pattern
- Valve Disc Material:
- Nitrile
- Valve Operator:
- Tee Handle
- Valve Seat Material:
- Bronze
- Valve Size:
- 1 in
- Valve Type:
- Backflow Preventer
- Weight:
- 6.24
- Width:
- 10-1/25