1 in. Check Assembly Module
1 in. Check Assembly Module
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Factory replacement parts
- No special tools required for changing parts
- All parts are made of high quality materials
- Fits 1 inch reduced pressure zone assembly
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- RK-860/LF860/860U/LF860U/880/880U
- Depth:
- 1 in
- Height:
- 10-1/2 in
- NSF Certified:
- No
- Product Type:
- Check Kit
- UL Listed:
- No
- UPC:
- 643925018868
- Valve Size:
- 1 in
- Weight:
- 21/100 lb
- Width:
- 6 in