This product requires certification to purchase.

2-1/2 - 10 in. Diaphragm, O-ring, Relief Valve Kit, Rubber Parts Kit, Seat Disc and Slip Ring Rubber

Febco

2-1/2 - 10 in. Diaphragm, O-ring, Relief Valve Kit, Rubber Parts Kit, Seat Disc and Slip Ring Rubber

  • Fast #
  • Part #F905102
  • Item #1352217
  • Manufacturer Part #905102
3.8 out of 5 Customer Rating
Brand image
Febco

2-1/2 - 10 in. Diaphragm, O-ring, Relief Valve Kit, Rubber Parts Kit, Seat Disc and Slip Ring Rubber

  • Fast #
  • Part #F905102
  • Item #1352217
  • Manufacturer Part #905102
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Factory replacement parts
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Fits 2 1/2 to 10 inch reduced pressure zone assembly and reduced pressure detector assembly
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
RK-825YD/826YD
Depth:
14 in
FM Approved:
No
Height:
1 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Rubber
NSF Certified:
No
Product Type:
Diaphragm, O-Ring, Relief Valve Kit, Rubber Parts Kit, Seat Disc, Slip Ring
UL Listed:
No
UPC:
643925014679
Valve Size:
2-1/2 in - 10 in
Weight:
8/25 lb
Width:
12 in