This product requires certification to purchase.

2-1/2 - 10 in. Release Valve Kit

FEBCO

2-1/2 - 10 in. Release Valve Kit

  • Fast #
  • Part #F905316
  • Item #4138751
  • Manufacturer Part #905316
5 out of 5 Customer Rating
Brand image
FEBCO

2-1/2 - 10 in. Release Valve Kit

  • Fast #
  • Part #F905316
  • Item #4138751
  • Manufacturer Part #905316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Factory replacement parts
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Fits 2 1/2 to 10 inch reduced pressure zone assembly
  • Requires Certification

Documents

Dimensions & Measurements
Depth
14 in
Height
1 in
Valve Size
10 in
Weight
39/50 lb
Width
12 in
Characteristics & Features
Brand Model Compatibility
RK-850/856/870V/876V/860/880V
Material
Rubber
Warranty & Product Information
BAA Compliant
No
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
Product Type
Repair Kit
UPC
643925015874