2-1/2 - 10 in. Relief Valve Repair Kit
2-1/2 - 10 in. Relief Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Factory replacement parts
- No special tools required for servicing
- All parts are made of high quality materials
- Fits 2 1/2 to 10 inch reduced pressure zone assembly
Documents
Specifications
- Brand Model Compatibility:
- RK-860
- FM Approved:
- No
- NSF Certified:
- No
- Product Type:
- Relief Valve Kit
- UPC:
- 643925015775
- Valve Size:
- 10 in
- Weight:
- 24 lb