2-1/2 in. Air Gap Drain
2-1/2 in. Air Gap Drain
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Air gap fitting
- Will handle any normal discharge
- Lightweight
- Plastic
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM B-26
- Depth:
- 9 in
- Diameter:
- 5-3/8 in
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Height:
- 1-1/2 in
- Length:
- 6-3/8 in
- Material:
- Aluminum
- Product Type:
- Air Gap Drain Kit
- UPC:
- 643925000450
- Valve Size:
- 2-1/2 in - 10 in
- Weight:
- 2-3/5 lb
- Width:
- 6 in