2-1/2 - 10 in. Relief Valve Repair Kit
2-1/2 - 10 in. Relief Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Factory replacement parts
- No special tools required for servicing
- All parts are made of high quality materials
- Fits 2 1/2 to 10 inch reduced pressure zone assembly
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Brand Model Compatibility:
- RK-860/880V
- Depth:
- 6-19/100 in
- FM Approved:
- No
- Height:
- 8-63/100 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Product Type:
- Relief Valve Kit
- UPC:
- 643925015201
- Valve Size:
- 10 in
- Weight:
- 2-2/5 lb
- Width:
- 5-69/100 in