3/4 - 1-1/4 in. Check Spring Valve Repair Kit
3/4 - 1-1/4 in. Check Spring Valve Repair Kit
Package Quantity Info:
Each: 1Product Details
Product Details
- Factory replacement parts
- No special tools required for servicing
- Fits first and second check of a 3/4 to 1 1/4 inch double check valve assembly
- Fits the second check only of a 3/4 to 1 1/4 inch reduced pressure zone assembly
Documents
Specifications
- BAA Compliant:
- No
- Brand Model Compatibility:
- RK-805Y/825Y/825YA
- Depth:
- 2
- Height:
- 5
- Product Type:
- Check Spring Kit
- UPC:
- 643925002782
- Valve Size:
- 3/4 in - 1-1/4 in
- Weight:
- 21/100
- Width:
- 2