3/4 in. NPT Check Kit
3/4 in. NPT Check Kit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Factory replacement parts
- No special tools required for changing parts
- All parts are made of high quality materials
- Fits 1/2 to 3/4 double check valve assembly and reduced pressure zone assembly
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- RK-850/850U/860/860U/880
- Depth:
- 1-3/5 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 10 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Product Type:
- Check Kit
- UPC:
- 643925018837
- Valve Size:
- 3/4 in
- Weight:
- 1/20 lb
- Width:
- 6-1/2 in