3/4 in. Relief Valve Rubber Repair Kit
3/4 in. Relief Valve Rubber Repair Kit
Package Quantity Info:
Each: 1Product Details
Product Details
- Factory replacement parts
- No special tools required for servicing
- All parts are made of high quality materials
- Fits 3/4 and 1 1/4 inch reduced pressure zone assembly
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- RK-825Y
- Depth:
- 12 in
- Height:
- 1/2 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Rubber
- Pressure - Maximum:
- 175 psi
- Product Type:
- Rubber Parts Kit
- UPC:
- 643925003413
- Valve Size:
- 3/4 in
- Weight:
- 1/10 lb
- Width:
- 6 in