3 in. Check Rubber Valve Repair Kit
3 in. Check Rubber Valve Repair Kit
Package Quantity Info:
Each: 1Product Details
Product Details
- Factory replacement parts
- No special tools required for servicing
- All parts are made of high quality materials
- Fits 3 inch double check valve assembly
Documents
Specifications
- Brand Model Compatibility:
- RK-805YD/806YD/825YD/826YD
- Depth:
- 9 in
- Height:
- 1-1/2 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Rubber
- Product Type:
- Check Kit
- UPC:
- 643925014488
- Valve Size:
- 3 in
- Weight:
- 1/2 lb
- Width:
- 6 in