3/4 - 1-1/4 in. Bushing, Cover, Diaphragm, Disc, O-ring, Rubber Parts Kit and Seat Rubber
3/4 - 1-1/4 in. Bushing, Cover, Diaphragm, Disc, O-ring, Rubber Parts Kit and Seat Rubber
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No special tools required for servicing
- All parts are made of high quality materials
- Factory replacement parts
- Fits 3/4 to 1 1/4 inch reduced pressure zone assembly
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- RK-825Y
- Depth:
- 12 in
- FM Approved:
- No
- Height:
- 1/2 in
- IAPMO Listed -:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Product Type:
- Bushing, Cover, Diaphragm, Disc, O-Ring, Rubber Parts Kit, Seat
- UL Listed:
- No
- Valve Size:
- 3/4 in - 1-1/4 in
- Weight:
- 11/100 lb
- Width:
- 6 in