1 in. Bronze FNPT 350 psi Backflow Preventer
825Y Series 1 in. Bronze FNPT 350 psi Backflow Preventer
Frequently Purchased Together
Product Details
Product Details
- Ultimate mechanical protection of potable water, against hazards of cross-connection contamination
- Meets all specifications of AWWA, ASSE, and CSA
- Approved by the foundation for cross-connection control and hydraulic research at the University of Southern California
- Modular relief valve for ease of maintenance
- Simple service procedures
- All internal parts serviceable in line
- Low head loss
- Spring loaded "Y" type check valves
- Internal relief valve pressure sensing passages
- Replaceable seat rings on all sizes
Specifications
- ANSI:
- ANSI B1.20.1
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA B64.4
- Collection:
- 825Y Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 7-9/100 in
- Included:
- Quarter-Turn Ball Valve(s), Flood Sensor, Test Cock(s)
- Material:
- Bronze
- Material Type:
- Nitrile
- Maximum Temperature:
- 140
- Pressure - High:
- 175
- Pressure - Maximum:
- 350 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Temperature Range:
- 32 to 140 Deg F (0 to 60 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Straight
- Valve Operator:
- Tee Handle
- Valve Seat Material:
- Nitrile
- Valve Size:
- 1 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 12.5 lb
- Width:
- 7-87/100 in