This product requires certification to purchase.

2 in. Bronze Reduced Pressure Zone Assembly with Quarter Turn Shutoff and Flood Sensor

FEBCO

825YA 2 in. Bronze Reduced Pressure Zone Assembly with Quarter Turn Shutoff and Flood Sensor

  • Fast #
  • Part #F825YAQTFSK
  • Item #10248697
  • Manufacturer Part #F825HYA
4.2 out of 5 Customer Rating
Brand image
FEBCO

825YA 2 in. Bronze Reduced Pressure Zone Assembly with Quarter Turn Shutoff and Flood Sensor

  • Fast #
  • Part #F825YAQTFSK
  • Item #10248697
  • Manufacturer Part #F825HYA
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Features an integrated flood sensor with Sentry Plus Alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • Bronze body
  • Modular relief valve and check valves for easy maintenance
  • Quarter turn shutoff valves
  • Requires Certification

Documents


Specifications

Collection:
825YA
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Included:
Quarter-Turn Ball Valve(s), Flood Sensor, Test Cock(s)
Material:
Bronze
Pressure - Maximum:
175 psi
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
F825YAQTFSK
UL Listed:
No
UPC:
643925581720
Valve Body Material:
Bronze
Valve Size:
2 in
Valve Type:
Reduced Pressure Zone Assembly