This product requires certification to purchase.

6 in. Ductile Iron Flanged Backflow Preventer

This product has been replaced by

FEBCO Ductile Iron Flanged 350 psi Backflow Preventer
FEBCO 6 in. Ductile Iron Flanged 350 psi Backflow Preventer
Manufacturer Part #0124483
FEBCO

876VST 6 in. Ductile Iron Flanged Backflow Preventer

  • Fast #
  • Part #F876VSTDCDADOSYGPU
  • Item #5097616
  • Manufacturer Part #0683128
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

FEBCO Ductile Iron Flanged 350 psi Backflow Preventer
FEBCO 6 in. Ductile Iron Flanged 350 psi Backflow Preventer
Manufacturer Part #0124483
FEBCO

876VST 6 in. Ductile Iron Flanged Backflow Preventer

  • Fast #
  • Part #F876VSTDCDADOSYGPU
  • Item #5097616
  • Manufacturer Part #0683128
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fused epoxy coated ductile iron body
  • Gallons per minute meter
  • Non-health hazard application
  • Domestic outside stem and yoke resilient seated gate valves
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Coating:
Fusion Epoxy
Collection:
876VST
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Height:
40-63/100 in
IAPMO Listed:
No
Included:
OS and Y Gate, Water Meter, Strainer, Test Cock(s)
Installation Type:
Horizontal
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Ductile Iron
Maximum Temperature:
140
Minimum Temperature:
33
NSF Certified:
No
Number of Handles:
Two Handle
Pressure - High:
175
Pressure - Maximum:
175 psi
Recommended Valve Application:
Fire Protection
Temperature Range:
33 to 140 Deg F
UL Listed:
UL 3
UPC:
643925026580
Valve Body Material:
Ductile Iron
Valve Body Style:
N Pattern
Valve Disc Material:
Silicone
Valve Operator:
Wheel Handle
Valve Seat Material:
Stainless Steel
Valve Size:
6 in
Valve Stem:
Outside
Valve Type:
Double Check Detector Assembly
Weight:
705 lb