Canopy for 1 - 1-1/4 in. 765 Pressure Vacuum Breaker
Canopy for 1 - 1-1/4 in. 765 Pressure Vacuum Breaker
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Factory replacement parts
- No special tools required for servicing
- Made of high quality materials
- Fits 1 and 1 1/4 inch pressure vacuum breaker
Specifications
- BAA Compliant:
- No
- Brand Model Compatibility:
- RP-767/765
- FM Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- Canopy Kit
- UL Listed:
- No
- UPC:
- 643925002416
- Weight:
- 0.54 lb