Check Kit 1-1/4 in.
Check Kit 1-1/4 in.
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Factory replacement parts
- No special tools required for changing parts
- All parts are made of high quality materials
- Fits 1 1/4 to 2 inch reduced pressure zone assembly
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- Application:
- Water Supply
- Brand Model Compatibility:
- RK-860/LF860/860U/LF860U/880/880U
- Depth:
- 2-3/5 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Height:
- 9-1/2 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Product Type:
- Check Kit
- UL Listed:
- No
- UPC:
- 643925018882
- Valve Size:
- 1-1/4 in
- Weight:
- 1/4 lb
- Width:
- 6-1/5 in