check kit for 4 in double check valve assembly or pressure reducing zone assembly
check kit for 4 in double check valve assembly or pressure reducing zone assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Factory replacement parts
- No special tools required for changing parts
- All parts are made of high quality materials
- Fits 4 inch double check valve assembly
Documents
Specifications
- Depth:
- 10
- Height:
- 10
- Origin:
- Domestic
- Product Type:
- Check Kit
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- FFRK850870VCK4P
- UPC:
- 643925019261
- Valve Size:
- 4 in
- Weight:
- 8.15
- Width:
- 10