first check kit for 8 in and 10 in reduced pressure zone and 8 in v model rpz
first check kit for 8 in and 10 in reduced pressure zone and 8 in v model rpz
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Factory replacement parts
- No special tools required for changing parts
- All parts are made of high quality materials
- Lead free
Documents
Specifications
- Brand Model Compatibility:
- Series 860
- Depth:
- 13 in
- Height:
- 11-1/4 in
- Origin:
- Domestic
- Product Type:
- First Check Kit
- UPC:
- 098268511932
- Valve Size:
- 8 in, 10 in
- Weight:
- 19.3 lb
- Width:
- 12 in