6 in. Ductile Iron Flanged 500 psi 150# and 250# Backflow Preventer
LF800 Series 6 in. Ductile Iron Flanged 500 psi 150# and 250# Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ductile iron body epoxy coated using ArmorTek corrosion resistant technology
- Spring loaded swing check
- Detector bypass assembly
- 250 psi pressure rating
- Advanced ArmorTek™ coating technology to resist corrosion of internals
- Simple service procedures
- Cast lifting ring for ease of installation
- Available in sizes 4", 6", 8", and 10"
- Standard bypass size 3/4"; optional size 1"
- End connections - flanged ANSI B16.42, class 150
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61 Annex G, ANSI B16.42
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-550 1990
- Coating:
- Fusion Bonded Epoxy
- Collection:
- LF800 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 21 in
- Included:
- Water Meter
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Ductile Iron
- Maximum Temperature:
- 110
- Minimum Temperature:
- 32
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Pressure - Maximum:
- 500 psi
- Pressure Class:
- 150#, 250#
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Gas, Oil, Water
- Temperature Range:
- 32 to 110 Deg F (0 to 43 Deg C)
- UL Listed:
- Yes
- UPC:
- 643925539097
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Straight
- Valve Disc Material:
- Ductile Iron
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 6 in
- Valve Type:
- Check Valve
- Weight:
- 157 lb