1 in. Bronze NPT 175 psi Backflow Preventer
This product has been replaced by
Manufacturer Part #F683012
LF825YA 1 in. Bronze NPT 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Modular relief valve and check valves for easy maintenance
- Replaceable seat rings for longer valve life
- Lead Free construction
- Reduces installation time, labor costs and materials
- Low head loss for optimum performance
- Quarter turn ball valves
- Integral flanged union connections allow for easy removal from line for freeze protection or maintenance
- Features quarter turn ball valves
- Lead-Free
- Eliminates pipe elbows, nipples and unions from the installation
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- Application:
- Health Hazard, Irrigation, Boiler, Water Lines, Industrial Plants, Chemical Plants
- BAA Compliant:
- No
- CSA Certified:
- CSA B64.4
- Collection:
- LF825YA
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Depth:
- 11-1/50 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 7-9/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10-1/4 in
- Material:
- Bronze
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Body Style:
- Angle
- Valve Disc Material:
- Rubber
- Valve Operator:
- Tee Handle
- Valve Size:
- 1 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 15.47 lb
- Width:
- 10-6/25 in