2 in. Bronze NPT 175 psi Backflow Preventer
This product has been replaced by
Manufacturer Part #F683014
LF825YA 2 in. Bronze NPT 175 psi Backflow Preventer
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lead Free Construction
- Modular relief valve and check valves for easy maintenance
- Replaceable seat rings for longer valve life
- Integral flanged union connections allow assembly to be removed from the line for freeze protection or maintenance without the danger of spool substitution
- Meets all specifications of AWWA, ASSE
- Low head loss for optimum performance
- Quarter turn ball valves
- Reduces installation time, labor costs and materials
- Eliminates pipe elbows, nipples and unions from the installation
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA B64.4
- Collection:
- LF825YA
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 9-21/25 in
- IAPMO Listed:
- No
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 14-7/8 in
- Material:
- Bronze
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268455359
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Body Style:
- Angle
- Valve Disc Material:
- Rubber
- Valve Operator:
- Lever Handle
- Valve Size:
- 2 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 39.71 lb
- Width:
- 12-99/100 in