This product requires certification to purchase.

1-1/4 in. Cast Copper Silicon Alloy Union Backflow Preventer

This product has been replaced by

No image available
FEBCO LF 1-1/4 BRZ DBL CHK VLV BFP ASSY
Manufacturer Part #T122966
FEBCO

LF850 1-1/4 in. Cast Copper Silicon Alloy Union Backflow Preventer

  • Fast #
  • Part #FLF850UQTH
  • Item #5133779
  • Manufacturer Part #0122966
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
FEBCO LF 1-1/4 BRZ DBL CHK VLV BFP ASSY
Manufacturer Part #T122966
FEBCO

LF850 1-1/4 in. Cast Copper Silicon Alloy Union Backflow Preventer

  • Fast #
  • Part #FLF850UQTH
  • Item #5133779
  • Manufacturer Part #0122966
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lead free construction
  • Modular compact design
  • Replaceable seats and seat discs
  • Top entry
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61 Annex G, ANSI B1.20.1
ASME:
ASME B1.20.1
ASSE Standards:
ASSE 1015
AWWA:
AWWA C-510 1992
CSA Certified:
CSA B64.5
Coating:
Fusion Bonded Epoxy
Collection:
LF850
End Connection 1:
Union
End Connection 2:
Union
End Connections:
Union
FM Approved:
No
Height:
7 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
15-7/8 in
Material:
Bronze
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
UL Listed:
Yes
UPC:
098268649918
Valve Body Material:
Bronze
Valve Body Style:
Inline
Valve Disc Material:
Silicone
Valve Operator:
Lever Handle
Valve Seat Material:
Plastic
Valve Size:
1-1/4 in
Valve Type:
Backflow Preventer
Weight:
17-2/5 lb
Width:
12 in